• The item cannot be ordered due to missing prices.

Electronics tool kit, 24 pieces in electrician’s case, Number of pieces: 24

Article no.: 686013 24

Select article variation and quantity

Number of pieces Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 24
Drive profile Slot-head screwdriver; Screwdriver for TORX® screws; Hexagon socket
Type of product Tool set

Identification & Classification

Article number 686013 24
EAN / GTIN 4062406773540
Manufacturer number 686013 24
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High-quality textile bags equipped with handy tool selections, as a companion for your day-to-day tasks.

Supplied with:

Tape measure: 1 pc. No. 462014 size 3
Hexagon key L-wrench set long with ball point: 1 pc. No. 627225 size 9 (1.5 – 10 mm)
Screwdriver for slot-head, insulated to VDE: 1 pc. each No. 663301 size 3.5; 5.5
Voltage tester: 1 pc. No. 665050 size 3
Screwdriver for Phillips, insulated to VDE: 1 pc. each No. 668631 size 1, 2
Combination pliers, VDE insulated: 1 pc. No. 701852 size 180
Water pump pliers, insulated to VDE: 1 pc. No. 705746 size 250
Snipe nose pliers straight, insulated to VDE: 1 pc. No. 713351 size 200
Side cutters, insulated to VDE: 1 pc. No. 725351 size 160
Cable stripping tools: 1 pc. No. 728043 size 6 – 25
Precision wire stripper, steplessly adjustable: 1 pc. No. 728501 size 016-08
Adjustable spanner, insulated to VDE: 1 pc. No. 814006 size 200
General-purpose knife: 1 pc. No. 845039 size 160
LED torch: 1 pc. No. 081437 size BLACK
Textile electrician's case: 1 pc. No. 692260 size 1

Note:

Tool is supplied loose.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart