• The item cannot be ordered due to missing prices.

ABS tool case with 4 tool boards 1

Article no.: 692101 1

Select article variation and quantity

Type Unit price incl. VAT
  • Material: X-ABS
  • Type of tool storage: Shaft pockets
  • Case load capacity: 20

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material X-ABS
    Type of tool storage Shaft pockets
    Case load capacity 20 kg
    Internal dimension length 460 mm
    Internal dimension width 310 mm
    Internal dimension height 170 mm
    Weight 3.8 kg
    Type of product Tool transport system

    Identification numbers & Classifications

    Article number 692101 1
    EAN / GTIN 4006793001190
    Manufacturer number 530001171

    Description

    Version:

    Integral locks in the frame, metal hinges and studs on the base. Permitted as hand luggage on planes.
    Internal fitments:
    1 tool board with 26 shaft pockets (No. 692711),
    1 tool board with 16 shaft pockets (No. 692712),
    1 tool board with 10 shaft pockets (No. 692714),
    1 tool board with clips and rubber strap (No. 692715).

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart