• The item cannot be ordered due to missing prices.

Tool box Wera2go 3, Type: 1

Article no.: 691660 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Wera 2go 3
External dimension length 325 mm
External dimension width 80 mm
External dimension height 130 mm
Type of product Tool transport system

Identification numbers & Classifications

Article number 691660 1
EAN / GTIN 4013288187369
Manufacturer number 05004352001

Description

Version:

Sturdy and keeps its shape
The sturdy material keeps its shape and has high resistance to cutting and puncturing. The tools are protected against moisture and damage.

Handy wearing comfort
The carrying strap allows the tools to be slung over the shoulder, leaving the hands free. The adjustable wide padding ensures high comfort when wearing.

Variable positioning by the hook and loop system
The hook and loop system allows the components of the Wera 2go systems also to be strapped on to the Wera 2go 2 tool carrier, as can all the Wera tools in boxes and bags with hook and loop zones. This allows the tools to be positioned individually to suit the demands of every type of work.
Individually configurable and keeps its shape over the long term. The tools are well protected against moisture and damage.

Downloads & documents

Compare with similar products

This article


Recommendations


Tool box Wera2go 3, Type: 1

Tool box Wera2go 3, Type: 1

Type of tool storage Shaft pockets Shaft pockets Shaft pockets
External dimension width 80 mm 110 mm 120 mm 210 mm
External dimension height 130 mm 320 mm 325 mm 240 mm
External dimension length 325 mm 230 mm 400 mm 320 mm
Weight 0.7 kg 1.1 kg 0.5 kg
Manufacturer's designation Wera 2go 3
Type of product Tool transport system Tool transport system Tool transport system Tool transport system

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart