• The item cannot be ordered due to missing prices.

Leather tool case with centre partition

Article no.: 690200

Select article variation and quantity

Unit price incl. VAT
  • Material: Leather
  • Type of tool storage: Shaft pockets

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Material Leather
Type of tool storage Shaft pockets
Internal dimension length 400 mm
Internal dimension width 140 mm
Internal dimension height 280 mm
Weight 2.9 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 690200
EAN / GTIN 4006793538016
Manufacturer number 5380000031

Description

Version:

Front panel opens with two strong zips. A wide compartment for larger tools. Front panel, side panels, and base are extra reinforced.
Base shell of galvanized steel. Centre partition can be swung forwards and backwards, or completely removed. With an internal pocket for drawings.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart