• The item cannot be ordered due to missing prices.

Adapter with quick-change coupling for power screwdrivers, Type: 4/4

Article no.: 676900 4/4

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Bit socket: D 6.3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 784 A/1
Square drive 1/4 in
Bit socket D 6.3
overall length 30 mm
Hexagon drive C 6.3 (1/4 inch)
Type of product Bit holder

Identification & Classification

Article number 676900 4/4
EAN / GTIN 4013288191441
Manufacturer number 05042750001
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Application:

For connecting screwdriver bits to drive attachments or screwdrivers with a 1/4, 3/8 or 1/2 inch square drive.
With quick-change coupling; for electric screwdrivers.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart