{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 784 B | |
Square drive | 3/8 in | |
Bit socket | D 8 | |
overall length | 50 mm | |
Hexagon drive | C 8 (5/16 inch) | |
Type of product | Bit holder |
Article number | 676900 8/16 | |
EAN / GTIN | 4013288008046 | |
Manufacturer number | 05042765001 |
This article |
Recommendations |
|
---|---|---|
Adapter with quick-change coupling for power screwdrivers 8/16 |
||
Square drive | 3/8 | 3/8 |
Bit socket | D 8 | D 8 |
overall length | 50 | 37 |
Manufacturer's designation | 784 B | |
Hexagon drive | C 8 (5/16 inch) | C 8 (5/16 inch) |
Type of product | Bit holder | Bit holder |