• The item cannot be ordered due to missing prices.

Bit-holding screwdriver with magazine with 1/4 inch bits with ratchet and magnet 2

Article no.: 676565 2

Select article variation and quantity

Shank size Unit price incl. VAT
  • Bit socket: D 6.3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bit socket D 6.3
Drive profile Tri-square screwdriver; Slot-head screwdriver; Pozidriv screwdriver; Screwdriver for TORX® screws
overall length 69 mm
with ratchet handle no
with telescopic shank no
incl. bits yes
integral bit magazine yes
Type of product Bit tool

Identification numbers & Classifications

Article number 676565 2
EAN / GTIN 4013288221131
Manufacturer number 05008884001

Description

Version:

Particularly small ergonomic 2-component handle with 1/4 inch bit holder for inaccessible areas. With ratchet function and fine toothing for a small working arc. Easy-to-use changeover ring. Including 6 tough universal bits C 6.3, which are in a magazine in the handle. The strong permanent magnet in the bit holder ensures secure seating of the bit.

Suitable for:

1/4 inch bits with C 6.3 shank.

Content:

Bits, length 25 mm, C 6.3, for Phillips: 1 pc. each No. 675520 size 1/25; 2/25
Bits, length 25 mm, C 6.3, for Pozidriv: 1 pc. each No. 675540 size 1/25; 2/25
Bits, length 25 mm, C 6.3, for internal Torx®: 1 pc. No. 675550 size TX25
Bits, length 25 mm, C 6.3, for slot-head: 1 pc. 0.8×5.5 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart