• The item cannot be ordered due to missing prices.

Bit for Phillips, 1/4 inch C 6.3 Set of 30 bits, Cross-head size: 1

Article no.: 675541 1

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive profile Screwdriver for Phillips
Number of pieces 30
Bit length 25 mm
Bit hexagon shank C 6.3
Type of product Bit tool

Identification numbers & Classifications

Article number 675541 1
EAN / GTIN 4067263201052
Manufacturer number 675541 1

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapter No. 675000675050.

Application:

For Phillips cross-head screws DIN 3128.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, high strength.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart