{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive profile | Screwdriver for Phillips | |
Number of pieces | 30 | |
Bit length | 25 mm | |
Bit hexagon shank | C 6.3 | |
Type of product | Bit tool |
Article number | 675541 2 | |
EAN / GTIN | 4067263201069 | |
Manufacturer number | 675541 2 |
This article |
Recommendations |
|
---|---|---|
Bit for Phillips, 1/4 inch C 6.3 Set of 30 bits, Cross-head size: 2 |
||
Drive profile | Screwdriver for Phillips | Pozidriv screwdriver |
Number of pieces | 30 | 30 |
Bit length | 25 mm | 25 mm |
Bit hexagon shank | C 6.3 | C 6.3 |
Type of product | Bit tool | Bit tool |