• The item cannot be ordered due to missing prices.

Bit for Phillips, 5/16 inch C 8 4

Article no.: 675400 4

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 851/2 Z PH
    Cross-head size 4
    overall length 32 mm
    Drive profile Screwdriver for Phillips
    Bit hexagon shank C8
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 675400 4
    EAN / GTIN 4013288013699
    Manufacturer number 05057720001

    Description

    Version:

    For use in manual drivers or machines with suitable hexagon holder.

    Application:

    For Phillips and Pozidriv cross-head screws DIN 3128.

    Standard:

    DIN ISO 1173

    Material:

    Chrome vanadium special alloy, toughened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart