• The item cannot be ordered due to missing prices.

Bit for Phillips, 5/16 inch C 8, Cross-head size: 2

Article no.: 675400 2

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 851/2 Z PH
Cross-head size 2
overall length 32 mm
Drive profile Screwdriver for Phillips
Bit hexagon shank C8
Type of product Bit tool

Identification numbers & Classifications

Article number 675400 2
EAN / GTIN 4013288013675
Manufacturer number 05057710001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder.

Application:

For Phillips and Pozidriv cross-head screws DIN 3128.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart