• The item cannot be ordered due to missing prices.

TRI-WING® bit, 1/4 inch C 6.3 3

Article no.: 675370 3

Select article variation and quantity

TRI-WING® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 875/1 TRI-WING® 25 mm
Tri-Wing® profile 3
overall length 25 mm
Drive profile Tri-Wing screwdriver
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675370 3
EAN / GTIN 4013288033505
Manufacturer number 05066764001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
Standard design, high strength.

Application:

For all screws in the TRI-WING® system, widely used in the household goods, electrical and aviation industries.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart