• The item cannot be ordered due to missing prices.

TRI-WING® bit, 1/4 inch C 6.3, TRI-WING® profile: 2

Article no.: 675370 2

Select article variation and quantity

TRI-WING® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 875/1 TRI-WING® 25 mm
Tri-Wing® profile 2
overall length 25 mm
Drive profile Tri-Wing screwdriver
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675370 2
EAN / GTIN 4013288033499
Manufacturer number 05066762001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
Standard design, high strength.

Application:

For all screws in the TRI-WING® system, widely used in the household goods, electrical and aviation industries.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart