• The item cannot be ordered due to missing prices.

PrecisionBit for Torx®, 1/4 inch C 6.3 TX8

Article no.: 675295 TX8

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation PrecisionBits
    Torx® profile TX8
    overall length 25 mm
    Drive profile Screwdriver for TORX® screws
    Bit hexagon shank C 6,3
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 675295 TX8
    EAN / GTIN 7610733211487
    Manufacturer number C6.400/8

    Description

    Version:

    For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
    Distinctive elasticity and toughness combined with high hardness for a long tool life. High precision drive bits for perfect seating in the screw head and “Anti-cam-out”. The “Nanotech” colour coating is both a colour code and an attractive anti-rust protection.

    Application:

    For screws with Torx® profile.

    Standard:

    DIN ISO 1173.

    Material:

    High-tensile special steel combining maximum hardness and special toughness.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    PrecisionBit for Torx®, 1/4 inch C 6.3  TX8

    PrecisionBit for Torx®, 1/4 inch C 6.3 TX8

    Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws
    overall length 25 25
    Manufacturer's designation PrecisionBits
    Bit hexagon shank C 6,3 C 6,3
    Torx® profile TX8 TX8
    Type of product Bit tool Bit tool

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart