{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | PrecisionBits | |
Torx® profile | TX27 | |
overall length | 25 mm | |
Drive profile | Screwdriver for TORX® screws | |
Bit hexagon shank | C 6,3 | |
Type of product | Bit tool |
Article number | 675295 TX27 | |
EAN / GTIN | 7610733211548 | |
Manufacturer number | C6.400/27 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() PrecisionBit for Torx®, 1/4 inch C 6.3 TX27 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 25 | 25 |
Manufacturer's designation | PrecisionBits | |
Bit hexagon shank | C 6,3 | C 6,3 |
Torx® profile | TX27 | TX27 |
Type of product | Bit tool | Bit tool |