{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 800/1 Z | |
Blade width | 3 mm | |
Cutter thickness | 0.5 mm | |
overall length | 25 mm | |
Drive profile | Slot-head screwdriver | |
Bit hexagon shank | E 6,3 | |
Type of product | Bit tool |
Article number |
675250 3
Copy |
|
EAN / GTIN |
4013288148971
Copy |
|
Manufacturer number |
462210 3
Copy |
|
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |