• The item cannot be ordered due to missing prices.

Bit for Phillips, 1/4 inch E 6.3, Cross-head size / overall length: 2mm

Article no.: 674200 2
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Cross-head size / overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 851/4 TZ PH
Cross-head size 2
overall length 50 mm
Drive profile Screwdriver for Phillips
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 674200 2
EAN / GTIN 4013288013934
Manufacturer number 05059810001

Description

Version:

From size 3/89 with hexagonal blade through to the end of the handle.
For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

Application:

For Phillips cross-head screws DIN 3128.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, high strength.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart