• The item cannot be ordered due to missing prices.

Bit for Phillips, 1/4 inch E 6.3 1 mm

Article no.: 674200 1
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Cross-head size / overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation 851/4 TZ PH
    Cross-head size 1
    overall length 50 mm
    Drive profile Screwdriver for Phillips
    Bit hexagon shank E 6,3
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 674200 1
    EAN / GTIN 4013288013927
    Manufacturer number 05059805001

    Description

    Version:

    From size 3/89 with hexagonal blade through to the end of the handle.
    For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

    Application:

    For Phillips cross-head screws DIN 3128.

    Standard:

    DIN ISO 1173

    Material:

    Chrome vanadium special alloy, high strength.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart