{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 851/9 C | |
Cross-head size | 0 | |
Blade ⌀ | 1.8 mm | |
Blade length | 20 mm | |
overall length | 44 mm | |
Drive profile | Screwdriver for Phillips | |
Drive profile | Half-moon | |
Type of product | Screwdriver bit |
Article number | 669933 0 | |
EAN / GTIN | 4013288112743 | |
Manufacturer number | 05135272001 |