• The item cannot be ordered due to missing prices.

Blade for hexagon socket head screws 2

Article no.: 669606 2

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Hexagon 2.5 / 3 mm
    Blade ⌀ 3.5 mm
    overall length 120 mm
    Drive profile Hexagon screwdriver
    drive output both ends yes
    Type of product Screwdriver bit

    Identification numbers & Classifications

    Article number 669606 2
    EAN / GTIN 7610733269549
    Manufacturer number 53D.2,5-3-120

    Description

    Suitable for:

    Precision screwdriver set No. 669600 and 669610, torque set No. 659912 50 and 659919.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart