• The item cannot be ordered due to missing prices.

Blade for hexagon socket head screws 1

Article no.: 669606 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 1.5 / 2 mm
Blade ⌀ 3.5 mm
overall length 120 mm
Drive profile Hexagon screwdriver
drive output both ends yes
Type of product Screwdriver bit

Identification numbers & Classifications

Article number 669606 1
EAN / GTIN 7610733269532
Manufacturer number 53D.1,5-2-120

Description

Suitable for:

Precision screwdriver set No. 669600 and 669610, torque set No. 659912 50 and 659919.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart