{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross-head size | 1 | |
overall length | 112 mm | |
Drive profile | Skruetrækker til Phillips | |
Type of product | Screwdrivers |
Article number | 669015 1 | |
EAN / GTIN | 4045197975065 | |
Manufacturer number | 669015 1 |
This article |
Recommendations |
|
---|---|---|
Watchmaker's screwdriver for Phillips, Cross-head size: 1 |
||
Drive profile | Skruetrækker til Phillips | Skruetrækker til Phillips |
overall length | 112 mm | 82 mm |
Cross-head size | 1 | 1 |
Type of product | Screwdrivers | Screwdrivers |