• The item cannot be ordered due to missing prices.

Screwdriver for Phillips, short 1

Article no.: 668471 1

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Cross-head size 1
    for screw ⌀ 2.1 - 3 mm
    Blade length 25 mm
    overall length 82 mm
    Drive profile Skruetrækker til Phillips
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 668471 1
    EAN / GTIN 4045197951663
    Manufacturer number 668471 1

    Description

    Version:

    Multi-component power grip. Blade of chrome vanadium steel, surface chrome-plated. Chrom-Top tips for optimum rust protection.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Screwdriver for Phillips, short  1

    Screwdriver for Phillips, short 1

    Drive profile Skruetrækker til Phillips Skruetrækker til Phillips
    for screw ⌀ 2.1 - 3
    overall length 82 112
    Blade length 25
    Cross-head size 1 1
    Type of product Screwdrivers Screwdrivers

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart