• The item cannot be ordered due to missing prices.

Screwdriver for Phillips, short 2

Article no.: 668471 2

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Cross-head size 2
for screw ⌀ 3.1 - 5.2 mm
Blade length 25 mm
overall length 82 mm
Drive profile Skruetrækker til Phillips
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668471 2
EAN / GTIN 4045197951670
Manufacturer number 668471 2

Description

Version:

Multi-component power grip. Blade of chrome vanadium steel, surface chrome-plated. Chrom-Top tips for optimum rust protection.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart