• The item cannot be ordered due to missing prices.

Screwdriver for Pozidriv with impact cap, Cross-head size: 1

Article no.: 668305 1

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 918 SPZ
Cross-head size 1
for screw ⌀ 2.1 − 3 mm
Blade length 80 mm
overall length 178 mm
Hexagon collar for wrench assistance 8 mm
Drive profile Pozidriv screwdriver
Impact cap yes
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668305 1
EAN / GTIN 4013288017772
Manufacturer number 05017050001

Description

Version:

Kraftform handle made of impact resistant plastic with integral soft zones (except size 4) and impact cap. Hexagon blade made of tough special steel through to end of handle, hexagon collar for wrench assistance. Nicromatt chrome-plated surface, black tips.

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver for Pozidriv with impact cap, Cross-head size: 1

Screwdriver for Pozidriv with impact cap, Cross-head size: 1

Drive profile Pozidriv screwdriver Pozidriv screwdriver Pozidriv screwdriver
for screw ⌀ 2.1 − 3 mm 2.1 - 3 mm 2.1 – 3 mm
overall length 178 mm 187 mm 187 mm
Blade length 80 mm 80 mm 80 mm
Type of product Screwdrivers Screwdrivers Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart