• The item cannot be ordered due to missing prices.

Screwdriver for Pozidriv, with power grip 1

Article no.: 668501 1

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

for screw ⌀ 2.1 - 3 mm
Blade length 80 mm
overall length 187 mm
Drive profile Pozidriv screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668501 1
EAN / GTIN 4045197951717
Manufacturer number 668501 1

Description

Version:

Multi-component power handle with grip zone optimised for torque and comfort. Blade of chrome vanadium steel, surface chrome-plated. Chrom-Top tips for optimum rust protection.

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver for Pozidriv, with power grip  1

Screwdriver for Pozidriv, with power grip 1

Drive profile Pozidriv screwdriver Pozidriv screwdriver
Actuation hexagon no
for screw ⌀ 2.1 - 3 mm 2.1 − 3 mm
overall length 187 mm 85 mm
Blade length 80 mm 30 mm
stub screwdriver yes
Type of product Screwdrivers Screwdriver

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart