{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 3350 PH | |
Cross-head size | 3 | |
Material | Stainless steel, INOX | |
for screw ⌀ | 5.3 − 7.2 mm | |
Blade length | 150 mm | |
overall length | 262 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdrivers |
Article number | 668280 3 | |
EAN / GTIN | 4013288107428 | |
Manufacturer number | 05032023001 |