{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 3350 PH | |
Cross-head size | 2 | |
Material | Stainless steel, INOX | |
for screw ⌀ | 3.1 − 5.2 mm | |
Blade length | 100 mm | |
overall length | 205 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdrivers |
Article number | 668280 2 | |
EAN / GTIN | 4013288107411 | |
Manufacturer number | 05032022001 |