• The item cannot be ordered due to missing prices.

Screwdriver for Pozidriv, with round steel blade, Cross-head size: 3

Article no.: 668270 3

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 355 PZ
Cross-head size 3
for screw ⌀ 5.3 − 7.2 mm
Blade length 150 mm
overall length 262 mm
Blade tip Lasertip
Drive profile Pozidriv screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668270 3
EAN / GTIN 4013288004079
Manufacturer number 05009320001

Description

Version:

Kraftform handle made of impact resistant plastic with integrated soft zones facilitates torque transmission and thus protects hand and arm.
Wera Lasertip blade made of high-alloy special steel with micro-textured drive tip, chemically nickel-plated. (Size 0; 1S; 2S without laser tip, with black drive tip).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart