• The item cannot be ordered due to missing prices.

Screwdriver for Pozidriv, with round steel blade 0

Article no.: 668270 0

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation 355 PZ
    Cross-head size 0
    for screw ⌀ up to 2 mm
    Blade length 60 mm
    overall length 141 mm
    Blade tip black
    Drive profile Pozidriv screwdriver
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 668270 0
    EAN / GTIN 4013288004024
    Manufacturer number 05009305001

    Description

    Version:

    Kraftform handle made of impact resistant plastic with integrated soft zones facilitates torque transmission and thus protects hand and arm.
    Wera Lasertip blade made of high-alloy special steel with micro-textured drive tip, chemically nickel-plated. (Size 0; 1S; 2S without laser tip, with black drive tip).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart