{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | multicraft | |
Cross-head size | 1 | |
for screw ⌀ | 2.1 − 3 mm | |
Blade length | 80 mm | |
overall length | 180 mm | |
Drive profile | Pozidriv screwdriver | |
Type of product | Screwdrivers |
Article number | 668150 1 | |
EAN / GTIN | 7610733089017 | |
Manufacturer number | 6192.1-80 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for Pozidriv, with “multicraft” power grip 1 |
||
Drive profile | Pozidriv screwdriver | Pozidriv screwdriver |
for screw ⌀ | 2.1 − 3 mm | 2.1 – 3 mm |
overall length | 180 mm | 187 mm |
Blade length | 80 mm | 80 mm |
Cross-head size | 1 | 1 |
Series | multicraft | |
Type of product | Screwdrivers | Screwdrivers |