Screwdriver for Pozidriv, with “multicraft” power grip, Cross-head size: 0

Article no.: 668150 0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
67 pieces in stock 67 pieces available in 11-14 working days

Select article variation and quantity

Cross-head size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series multicraft
Cross-head size 0
for screw ⌀ up to 2 mm
Blade length 60 mm
overall length 140 mm
Drive profile Pozidriv screwdriver
Type of product Screwdrivers

Identification & Classification

Article number 668150 0
EAN / GTIN 7610733064373
Manufacturer number 6192.0-60

Description

Version:

“multicraft” power grip of transparent, impact-resistant plastic (cadmium-free), particularly easy grip, even with oily hands. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart