• The item cannot be ordered due to missing prices.

Screwdriver for Phillips, with plastic handle 4

Article no.: 668000 4

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series Classic
Cross-head size 4
for screw ⌀ 7.3 − 12.7 mm
Blade length 200 mm
overall length 330 mm
Drive profile Screwdriver for Phillips
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668000 4
EAN / GTIN 7610733204076
Manufacturer number 190.4-200

Description

Version:

“Classic” power grip of transparent, impact-resistant plastic (cadmium-free). Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

Application:

Screwdriver for Phillips for cross-head screws to DIN ISO 8764-1.

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver for Phillips, with plastic handle  4

Screwdriver for Phillips, with plastic handle 4

Drive profile Screwdriver for Phillips Screwdriver for Phillips Skruetrækker til Phillips Screwdriver for Phillips
for screw ⌀ 7.3 − 12.7 mm 7.3 − 12.7 mm 7.3 - 12.7 mm 7.3 – 12.7 mm
overall length 330 mm 334 mm 320 mm 320 mm
Blade length 200 mm 200 mm 200 mm 200 mm
Cross-head size 4 4 4 4
Hexagon collar for wrench assistance 17 mm
Type of product Screwdrivers Screwdrivers Screwdrivers Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart