{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 2035 Micro | |
Blade width b | 4 mm | |
Tip thickness a | 0.8 mm | |
Blade length | 80 mm | |
overall length | 177 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 664600 4 | |
EAN / GTIN | 4013288031938 | |
Manufacturer number | 05118014001 |
This article |
Recommendations |
||
---|---|---|---|
Electronics screwdriver for slot-head Kraftform Micro 4 mm |
|||
Drive profile | Slot-head screwdriver | Slot-head screwdriver | Slot-head screwdriver |
overall length | 177 | 82 | 207 |
Manufacturer's designation | 2035 Micro | ||
Blade length | 80 | 25 | 100 |
Blade width b | 4 | 4 | 4 |
Tip thickness a | 0.8 | 0.8 | 0.8 |
Type of product | Screwdriver | Screwdriver | Screwdrivers |