• The item cannot be ordered due to missing prices.

Electronics screwdriver for slot-head Kraftform Micro 3,5 mm

Article no.: 664600 3,5

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation 2035 Micro
    Blade width b 3.5 mm
    Tip thickness a 0.6 mm
    Blade length 80 mm
    overall length 177 mm
    Drive profile Slot-head screwdriver
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 664600 3,5
    EAN / GTIN 4013288031921
    Manufacturer number 05118012001

    Description

    Version:

    Ergonomic multi-component handle with rotating cap.
    Blade of high-quality tool steel, surface matt chrome-plated, black tip.

    Application:

    For precise, efficient screw driving operations for electronics applications. Also ideal for all sensitive setting and adjustment work.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart