• The item cannot be ordered due to missing prices.

Electrician’s screwdriver for slot-head, Classic fully insulated 2 mm

Article no.: 663000 2

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Series Classic VDE
    Blade width b 2 mm
    Standard DIN EN IEC 60900 / VDE 0682-201
    Blade designation 00
    Tip thickness a 0.4 mm
    Blade length 45 mm
    overall length 125 mm
    Drive profile Slot-head screwdriver
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 663000 2
    EAN / GTIN 7610733064267
    Manufacturer number 5100.00-45

    Description

    Version:

    Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.
    Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
    Slim handle with a non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. Due to its special surface structure, the grip is non-slip even with oily or wet hands.
    Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness.
    Blades with taper tips, manufactured to the standard dimensions of slots on the screws. Fully insulated, the breakdown strength of the insulation is many times the minimum test voltage set by VDE. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.

    Application:

    For use at voltage up to 1000 V.
    Optimum working life for electrician’s screwdrivers is assured if screwdrivers always exactly match the standard screw slot size. (see tables part). Incorrect screwdriver size selection will cause damage to the screw head.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart