• The item cannot be ordered due to missing prices.

Blade screwdriver for slot-head, with Kraftform handle 5,5 mm

Article no.: 662200 5,5

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 335
Blade width b 5.5 mm
Tip thickness a 1 mm
Blade length 125 mm
overall length 223 mm
Blade tip Lasertip
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 662200 5,5
EAN / GTIN 4013288003331
Manufacturer number 05110007001

Description

Version:

Forged blades, the tips are precisely manufactured to the standard sizes of slot-head screws.
Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm.
Blade of high-alloy special steel. Nicromatt chrome-plated surface, black tips or chemically nickel-coated Lasertip tips.

Standard:

DIN 5265 Form A

Note:

Optimum working life for blade screwdrivers if screwdrivers always match the screw slot size (see table). Incorrect screwdriver size selection will cause damage to the screw head.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart