• The item cannot be ordered due to missing prices.

Blade screwdriver for slot-head, with Kraftform handle 3 mm

Article no.: 662200 3

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation 335
    Blade width b 3 mm
    Tip thickness a 0.5 mm
    Blade length 80 mm
    overall length 161 mm
    Blade tip black
    Drive profile Slot-head screwdriver
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 662200 3
    EAN / GTIN 4013288175434
    Manufacturer number 05110001001

    Description

    Version:

    Forged blades, the tips are precisely manufactured to the standard sizes of slot-head screws.
    Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm.
    Blade of high-alloy special steel. Nicromatt chrome-plated surface, black tips or chemically nickel-coated Lasertip tips.

    Standard:

    DIN 5265 Form A

    Note:

    Optimum working life for blade screwdrivers if screwdrivers always match the screw slot size (see table). Incorrect screwdriver size selection will cause damage to the screw head.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart