{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Classic | |
Blade width b | 6.5 mm | |
Blade designation | 4 | |
Tip thickness a | 1 mm | |
Blade length | 140 mm | |
overall length | 245 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 662000 6,5 | |
EAN / GTIN | 7610733085774 | |
Manufacturer number | 100.4-140 |
This article |
Recommendations |
|
---|---|---|
Blade screwdriver for slot-head, with plastic handle 6,5 mm |
||
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 245 mm | 245 mm |
Blade designation | 4 | |
Blade length | 140 mm | 140 mm |
Blade width b | 6.5 mm | 6.5 mm |
Tip thickness a | 1 mm | 1.2 mm |
Type of product | Screwdriver | Screwdriver |