• The item cannot be ordered due to missing prices.

Blade screwdriver set for slot-head, with plastic handle, Number of screwdrivers: 5

Article no.: 662010 5

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 5
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 662010 5
EAN / GTIN 7610733085811
Manufacturer number 1411.

Description

Version:

Forged blades, the tips are precisely manufactured to the standard sizes of slot-head screws.
“Classic” power grip of transparent, impact-resistant plastic (cadmium-free). Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. With parallel stepped tip. Surface nickel-plated and chrome-plated, black tip.

Standard:

Similar to DIN 5265 form A.

Content:

1 each screwdriver No. 662000: Size 4; 5.5; 6.5; 8; 10

Note:

Optimum working life for blade screwdrivers if screwdrivers always match the screw slot size (see table). Incorrect screwdriver size selection will cause damage to the screw head.

Downloads & documents

Compare with similar products

This article


Recommendations


Blade screwdriver set for slot-head, with plastic handle, Number of screwdrivers: 5

Blade screwdriver set for slot-head, with plastic handle, Number of screwdrivers: 5

Drive profile Slot-head screwdriver Slot-head screwdriver Slot-head screwdriver Slot-head screwdriver
Number of screwdrivers 5 5 5 5
Type of product Screwdriver Screwdriver Screwdrivers Screwdriver

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart