{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 7 mm | |
Tip thickness a | 1.2 mm | |
Blade length | 125 mm | |
overall length | 230 mm | |
Hexagon collar for wrench assistance | 10 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 660100 7 | |
EAN / GTIN | 4013288102140 | |
Manufacturer number | 05002710002 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Screwdriver for slot-head, with Kraftform handle 7 mm |
|||
Drive profile | Slot-head screwdriver | Slot-head screwdriver | Slot-head screwdriver |
overall length | 230 | 230 | 225 |
Blade length | 125 | 125 | 125 |
Blade width b | 7 | 7 | 7 |
Tip thickness a | 1.2 | 1.1 | 1.2 |
Hexagon collar for wrench assistance | 10 | 10 | 10 |
Type of product | Screwdriver | Screwdriver | Screwdrivers |