{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 9 mm | |
Tip thickness a | 1.6 mm | |
Blade length | 150 mm | |
overall length | 262 mm | |
Hexagon collar for wrench assistance | 13 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 660100 9 | |
EAN / GTIN | 4013288102157 | |
Manufacturer number | 05002715002 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for slot-head, with Kraftform handle, Blade width b: 9mm |
||
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 262 mm | 269 mm |
Blade length | 150 mm | 150 mm |
Blade width b | 9 mm | 9 mm |
Tip thickness a | 1.6 mm | 1.4 mm |
Hexagon collar for wrench assistance | 13 mm | 13 mm |
Type of product | Screwdriver | Screwdriver |