• The item cannot be ordered due to missing prices.

Torque interchangeable blade Hexagon, Hexagon: 4mm

Article no.: 659942 4

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Torque interchangeable blade
Hexagon 4 mm
overall length 175 mm
Usable length 42 mm
Drive profile Hexagon screwdriver
Colour coding red
Type of product Slotted bit

Identification numbers & Classifications

Article number 659942 4
EAN / GTIN 4010995260637
Manufacturer number 26063

Description

Version:

Colour coding: Red.

Material:

Chrome vanadium steel, matt chrome-plated. ChromTop tips for maximum dimensional accuracy.

Suitable for:

Torque screwdrivers No. 659930 up to size 700, No. 659935 and 659945.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart