{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Torque interchangeable blade | |
Hexagon | 3 mm | |
overall length | 175 mm | |
Usable length | 42 mm | |
Drive profile | Hexagon screwdriver | |
Colour coding | red | |
Type of product | Slotted bit |
Article number | 659942 3 | |
EAN / GTIN | 4010995260620 | |
Manufacturer number | 26062 |