{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Length l | 81 mm | |
Width b | 40 mm | |
Height h | 14.3 mm | |
Width across flats | 19 mm | |
Pitch S | 36 mm | |
Plug-in shank | 14×18 mm | |
Ratchet reversible | yes | |
Tool with ratchet function | yes | |
Type of product | Ring ratchet plug-in head |
Article number | 657925 2-19 | |
EAN / GTIN | 4000896179909 | |
Manufacturer number | 6606D-19 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Ratchet ring plug-in head 2-19 mm |
||
Width b | 40 | 31 |
Plug-in shank | 14×18 | 14×18 |
Height h | 14.3 | 12.5 |
Width across flats | 19 | 19 |
Pitch S | 36 | 25 |
Tool with ratchet function | yes | no |
Exchangeable tool | Plug-in head | Plug-in head |