Ratchet ring plug-in head, Type-Width across flats: 2-16mm

Article no.: 657925 2-16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
12 pieces in stock 12 pieces available in 11-14 working days

Select article variation and quantity

Type-Width across flats (mm) Unit price incl. VAT

Availability

  • Exchangeable tool: Plug-in head

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Exchangeable tool Plug-in head
Length l 81 mm
Width b 40 mm
Height h 14.3 mm
Width across flats 16 mm
Pitch S 36 mm
Plug-in shank 14×18 mm
Ratchet reversible yes
Tool with ratchet function yes
Type of product Ring ratchet plug-in head

Identification & Classification

Article number 657925 2-16
EAN / GTIN 4000896179923
Manufacturer number 6606D-16
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Version:

Drop-forged; all plug-in heads = Rectangular shank with spring retaining pin. This ensures a solid and secure fit of the plug-in head in the torque wrench.
Deep cranked ring ratchet, reversible. Working angle of 9°.

Advantage:

Ratchet operation at extremely inaccessible places.

Material:

Chrome vanadium steel, chrome-plated.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Suitable for:

Torque wrench with rectangular sockets.

Note:

Please note the pitch of the plug-in head and match this to that of the adjustment tool (see test certificate/operating instructions of the torque wrench you are using). If these vary, correct the pitch!

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart