{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Width b | 29 mm | |
Height h | 13 mm | |
Width across flats | 18 mm | |
Pitch S | 25 mm | |
Plug-in shank | 14×18 mm | |
Tool with ratchet function | no | |
Type of product | Ring plug-in head |
Article number | 657900 2-18 | |
EAN / GTIN | 4018754034246 | |
Manufacturer number | 58224018 |
This article |
Recommendations |
|
---|---|---|
Ring plug-in head, Type-Width across flats: 2-18mm |
||
Width b | 29 mm | 29.5 mm |
Plug-in shank | 14×18 mm | 14×18 mm |
Width across flats | 18 mm | 18 mm |
Pitch S | 25 mm | 25 mm |
Tool with ratchet function | no | no |
Exchangeable tool | Plug-in head | Plug-in head |
Type of product | Ring plug-in head | Ring plug-in head |