{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Series | 732/10 | |
Width b | 14.2 mm | |
Height h | 8 mm | |
Width across flats | 8 mm | |
Pitch S | 17.5 mm | |
Plug-in shank | 9×12 mm | |
Tool with ratchet function | no | |
Type of product | Ring plug-in head |
Article number | 657900 1-8 | |
EAN / GTIN | 4018754034062 | |
Manufacturer number | 58221008 |
This article |
Recommendations |
|
---|---|---|
Ring plug-in head 1-8 mm |
||
Width b | 14.2 mm | 13.1 mm |
Plug-in shank | 9×12 mm | 9×12 mm |
Height h | 8 mm | 8 mm |
Width across flats | 8 mm | 8 mm |
Pitch S | 17.5 mm | 17.5 mm |
Exchangeable tool | Plug-in head | Plug-in head |
Type of product | Ring plug-in head | Ring plug-in head |