{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Square drive | 3/4 in | |
Width b | 43 mm | |
Height h | 29 mm | |
Long-term rated loading | 450 Nm | |
Pitch S | 25 mm | |
No. of teeth | 52 | |
Plug-in shank | 14×18 mm | |
Material | Chrome vanadium steel | |
Ratchet reversible | yes | |
Ratchet with ejector | no | |
Type of product | Ratchet |
Article number | 657630 2-3/4 | |
EAN / GTIN | 4062406278366 | |
Manufacturer number | 657630 2-3/4 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Plug-in ratchet 2-3/4 in |
||
Width b | 43 mm | 39 mm |
Long-term rated loading | 450 Nm | 450 Nm |
Plug-in shank | 14×18 mm | 14×18 mm |
Height h | 29 mm | 20.5 mm |
Ratchet reversible | yes | yes |
No. of teeth | 52 | 48 |
Type of product | Ratchet | Ratchet |