• The item cannot be ordered due to missing prices.

Plug-in ratchet reversible 2-3/4 in

Article no.: 657582 2-3/4

Select article variation and quantity

Type-Square drive (in) Unit price incl. VAT
  • Exchangeable tool: Plug-in head
  • Square drive: 3/4
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Exchangeable tool Plug-in head
Square drive 3/4 in
Width b 39 mm
Height h 20.5 mm
Long-term rated loading 450 Nm
Pitch S 34 mm
No. of teeth 48
Plug-in shank 14×18 mm
Material Chrome vanadium steel
Surface chrome-plated
Ratchet reversible yes
Ratchet with ejector yes
Type of product Ratchet

Identification numbers & Classifications

Article number 657582 2-3/4
EAN / GTIN 4062406625894
Manufacturer number 657582 2-3/4

Description

Version:

Drop-forged; all plug-in heads = Rectangular shank with spring retaining pin. This ensures a solid and secure fit of the plug-in head in the torque wrench.
Very compact plug-in reversible ratchet.

Material:

Chrome vanadium steel, chrome-plated.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Suitable for:

Torque wrench with rectangular sockets.

Note:

Please note the pitch of the plug-in head and match this to that of the adjustment tool (see test certificate/operating instructions of the torque wrench you are using). If these vary, correct the pitch!
Further plug-in heads with rectangular plug-in shank 22 × 28 mm available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Plug-in ratchet reversible  2-3/4 in

Plug-in ratchet reversible 2-3/4 in

Width b 39 mm 43 mm
Long-term rated loading 450 Nm 450 Nm
Plug-in shank 14×18 mm 14×18 mm
Height h 20.5 mm 29 mm
Ratchet reversible yes yes
No. of teeth 48 52
Type of product Ratchet Ratchet

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart